Cole-Parmer pH Probe, DJ/Glass/1kOhm RTD/12mm/25'; Spade/BNC

Representative image only.

Cole-Parmer pH Probe, DJ/Glass/1kOhm RTD/12mm/25'; Spade/BNC

Cole-Parmer | Item: 2701382

Save money—just replace electrode

₹35,900.00INR / Each

₹35,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer pH Probe, DJ/Glass/1kOhm RTD/12mm/25'; Spade/BNC
Cole-Parmer pH Probe, DJ/Glass/1kOhm RTD/12mm/25'; Spade/BNC
2701382

₹35,900.00INR / Each
+ =
Total Price 94200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Purchase a separate housing and simply replace electrodes as needed Dome bulb offers better protection from breakage Stable in low-ionic strength solutions Offers resistance to sodium ion error Compatible with most systems
  • 1 year warranty

More About this Item

General purpose, double-junction electrodes prevent contamination of the AgCl reference cell by solutions that might react with silver (heavy metals, organics, sulfides). Electrodes can be used for measurements up to pH 13. Maximum pressure is 150 psi at 25°C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connectors are miniature audio plugs.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC element are spade lugs.
Connector for 100 kΩ

1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Min pH (pH)1
  • Max pH (pH)13
  • Max Temperature (° C)110
  • Temperature CompensationYes
  • ATC ConnectorSpade lugs
  • ATC Element1 kΩ Pt RTD
  • ConnectorBNC
  • Cable Length (m)7.6
  • DescriptionpH Probe, DJ/Glass/1kOhm RTD/12mm/25'; Spade/BNC
  • Warranty1 year
Reviews
Q&A