Cole-Parmer Pestle and 0.5 mL Microtube, 100/pk

Representative image only.

Cole-Parmer Pestle and 0.5 mL Microtube, 100/pk

Cole-Parmer | Item: 4446824

Quickly homogenize cells, plant tissue, and DNA pellets within microtube vials

₹2,600.00INR / Pkg of 100

₹2,600.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Pestle and 0.5 mL Microtube, 100/pk
Cole-Parmer Pestle and 0.5 mL Microtube, 100/pk
4446824

₹2,600.00INR / Pkg of 100
+ + =
Total Price 8700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Free of DNAse, RNAse, and pyrogens to eliminate sample contamination

More About this Item

Plastic pestles and tubes are designed to homogenize cells and plant tissue or to resuspend protein and DNA pellets. They are DNAase/RNAase and pyrogen free, and come individually wrapped to guarantee purity. The pestle features a grooved grip, making it easy to turn without slipping, even while wearing gloves. Pestle length is 3” (7.5 cm). Both pestle and tube are autoclavable. Compatible with model 44468-25 pestle mixer, order separately.

Specifications
  • Capacity (mL)0.5
  • Capacity (Liters)0.0005
  • DescriptionPestle and 0.5 mL Microtube, 100/pk
Reviews
Q&A