Cole-Parmer Pen-Style Digital Pocket Thermometer

Representative image only.

Cole-Parmer Pen-Style Digital Pocket Thermometer

Cole-Parmer | Mfr: 7136DS| Item: 9000102

Carry wherever you go!

₹5,300.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Pen-Style Digital Pocket Thermometer
Cole-Parmer Pen-Style Digital Pocket Thermometer
9000102

₹5,300.00INR / Each
+ =
Total Price 24000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Stem cover and battery.

Protective stem cover and battery.

Key Features

  • Stainless steel penetrating probe holds up for years of use
  • Rugged ABS plastic housing keeps display safe
  • Display updates every second
  • °C/°F selectable
  • Press HOLD button to freeze readings
  • 1 year warranty

More About this Item

Compact and lightweight pocket thermometer is simple to use. Take it anywhere you need to take quick temperature measurements. Readings update every second to provide accurate measurements.

1 Year WarrantyConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±2.0°F (±1.5°C)
  • Resolution0.1°; 1° above 199.9° and below 1°
  • Display TypeSide-Facing LCD; 3.5-digit, 0.3"H
  • Height (in)19/64
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)2 19/32
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionPen-Style Digital Pocket Thermometer
  • Warranty1 year
Reviews
Q&A