Cole-Parmer Panel-Mount Solar Powered Thermometer with Plastic Case

Representative image only.

Cole-Parmer Panel-Mount Solar Powered Thermometer with Plastic Case

Cole-Parmer | Item: 9015004

Perfect for use in freezers and walk-in coolers!

Call For Price

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer Panel-Mount Solar Powered Thermometer with Plastic Case
Cole-Parmer Panel-Mount Solar Powered Thermometer with Plastic Case
9015004

Call For Price
+ =
Total Price 18700.00 ADD 2 ITEMS TO CART
Product Description

Includes

one rechargeable lithium-ion battery.

Key Features

  • Replace existing 2" mechanical thermometers!
  • NSF (National Sanitation Foundation) certified for food storage areas
  • 1 year warranty

More About this Item

These maintenance-free thermometers operate on solar power in light levels above 100 LUX, and use a battery back-up below 100 LUX. The calibration adjustment is on back of unit. The 48"L cable has no lead-containing pigments.
Use panel-mount thermometers for front flange attachment.
Use wall-mount thermometers for rear flange attachment.
U-clamp thermometers are for mounting without flange attachment.

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-40
  • Max Temperature (° F)158
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Accuracy±1% full-scale
  • Resolution0.1°
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)1
  • Battery1 rechargeable lithium-ion (included)
  • DescriptionPanel-Mount Solar Powered Thermometer with Plastic Case
  • Warranty1 year
Reviews
Q&A