Cole-Parmer Non-Adjustable Anti-Static Chair, Black, Conductive PP

Representative image only.

Cole-Parmer Non-Adjustable Anti-Static Chair, Black, Conductive PP

Cole-Parmer | Item: 1597236

Cleanroom Certified with Ergonomic Comfort

Call For Price

Call For Price
Product Description

Key Features

  • ESD-protective construction (106-109 ohms): Helps prevent damage to sensitive equipment and circuitry
  • Effortless height adjustments: Ensures comfortable sitting and maintaining posture over long work hours
  • High conductive upholstery: Supports circulation and static discharge
  • Safety gas lift and nylon wheels with 5-star stainless steel base - Increase chair stability and long wear resistance for adjustable options
  • Seat baseboard: 3mm cold chrome plate for anti-rust protection
  • 3 month warranty

More About this Item

Cole-Parmer Class 100-certified cleanroom chairs are upholstered in special conductive Polyurethane(PU) and Polypropylene(PP) to meet the stringent Cleanroom and ESD requirement. The Chair frame from the back to the base is electrically conductive to ensure static charges are dissipated through to the floor. These durable chairs offer total body support with advanced ergonomic features that reduce fatigue and improve productivity. Adjustable height with back tilt offers individual settings and supports 360° swivel.
The chair components are shipped in sealed plastic to prevent contamination during transportation. Product packaging includes manual on unpacking and assembling in Cleanroom environment.

3 Month Warranty
Specifications
  • MaterialConductive Polypropylene (PP)
  • ColorBlack
  • ComplianceClass 100
  • DescriptionNon-adjustable Anti-static Chair
  • Warranty3 month
Reviews
Q&A