Cole-Parmer NIST-Traceable Viscosity Standard, N.4; 500 mL

Representative image only.

Cole-Parmer NIST-Traceable Viscosity Standard, N.4; 500 mL

Cole-Parmer | Item: 9894460

Calibrated to a precision of ±0.2% of viscosity

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer NIST-Traceable Viscosity Standard, N.4; 500 mL
Cole-Parmer NIST-Traceable Viscosity Standard, N.4; 500 mL
9894460

Call For Price
+
Traceable Pocket Thermometer; ±1.5°C Accuracy
9020515

₹6,400.00INR / Each
=
Total Price 6400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Standards are NIST-traceable and certified to ASTM D2162 under ISO/IEC 17025 guidelines

More About this Item

Calibrate kinematic and Saybolt viscosity equipment, both automatic and manual. A table on each bottle shows the approximate values for kinematic and Saybolt viscosity. Standards are supplied in 500-mL bottles and include full certification and a Material Data Safety Sheet.

Specifications
  • Viscosity0.47 cSt at 68°F; 0.45 cSt at 77°F; 0.41 cSt at 100°F; 0.40 cSt at 104°F
  • DescriptionNIST-Traceable Viscosity Standard, N.4; 500 mL
Documents & Certificates
Reviews
Q&A