Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 4000mL

Representative image only.

Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 4000mL

Cole-Parmer | Item: 0602820

Store chemical samples safely

₹6,700.00INR / Each

₹6,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 4000mL
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 4000mL
0602820

₹6,700.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 12600.00 ADD 2 ITEMS TO CART
Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof polypropylene caps
  • Built-in shoulder loop for easier handling
  • Autoclavable
  • 1 year warranty

More About this Item

Use these sturdy bottles whenever excellent chemical resistance is desired for most acids, bases, and alcohols. Ideal for storing chemicals and distilled water. Larger bottles feature built-in shoulder loop.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1.05680317040951
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)27
  • Neck Inside Diameter (ID) (in)1 1/16
  • Outside Diameter (OD) (in)6 7/64
  • Outside Diameter (OD) (cm)15.5
  • Overall Height (in)12 63/64
  • Overall Height (cm)33
  • Overall Depth (in)6 7/64
  • Overall Depth (cm)15.5
  • Overall Width (in)6 7/64
  • Overall Width (cm)15.5
  • DescriptionNarrow-Mouth Plastic Bottle, PPCO, 4000mL
  • Warranty1 year
Reviews
Q&A