Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 25L

Representative image only.

Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 25L

Cole-Parmer | Item: 0603597

Heavy wall for added durability—ship without worry!

₹19,400.00INR / Each

₹19,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 25L
Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 25L
0603597

₹19,400.00INR / Each
+ =
Total Price 30700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical resistant
  • Handle allows for easy carrying of solutions

More About this Item

Economical, durable carboys are resistant to most chemicals. Heavy-duty swing handle allows easy carrying for your liquids and powders. Narrow-Mouth Carboys are complete with rubber O-ring for added security. HDPE closure contains tag holes for identification.

Specifications
  • Capacity (L)25
  • Capacity (Gal)6.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size55 mm
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)11
  • Outside Diameter (OD) (cm)28
  • Overall Height (in)22 3/16
  • DescriptionNarrow Mouth Carboy, Heavy Walled HDPE, 25L
Reviews
Q&A