Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 10L

Representative image only.

Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 10L

Cole-Parmer | Item: 0603595

Heavy wall for added durability—ship without worry!

₹12,000.00INR / Each

₹12,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 10L
Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 10L
0603595

₹12,000.00INR / Each
+ =
Total Price 23300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical resistant
  • Handle allows for easy carrying of solutions

More About this Item

Economical, durable carboys are resistant to most chemicals. Heavy-duty swing handle allows easy carrying for your liquids and powders. Narrow-Mouth Carboys are complete with rubber O-ring for added security. HDPE closure contains tag holes for identification.

Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size55 mm
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)8 5/16
  • Outside Diameter (OD) (cm)21
  • Overall Height (in)16 11/16
  • DescriptionNarrow Mouth Carboy, Heavy Walled HDPE, 10L
Reviews
Q&A