Cole-Parmer Narrow-Mouth Bottle, LDPE, 2 oz; 12/PK

Representative image only.

Cole-Parmer Narrow-Mouth Bottle, LDPE, 2 oz; 12/PK

Cole-Parmer | Item: 0603821

Keep samples contained with leakproof design

₹4,400.00INR / Pkg of 12

₹4,400.00INR / Pkg of 12
Product Description

Key Features

  • Transparent, food-grade design
  • Leakproof PP closure for safer transport

More About this Item

Transulcent, flexible, low density polyethylene bottles (LDPE) are manufactured with approved FDA compliant resins that are ideal for food product applications. Bottles are complete with leakproof polypropylene (PP) caps.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size22 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)3
  • Overall Height (cm)7.6
  • DescriptionNarrow-Mouth Bottle, LDPE, 2 oz, 12/pk
Reviews
Q&A