Cole-Parmer Narrow-Mouth Bottle, Clear Glass, 60mL; 24/CS

Representative image only.

Cole-Parmer Narrow-Mouth Bottle, Clear Glass, 60mL; 24/CS

Cole-Parmer | Item: 3480012

PTFE-lined bottle cap promotes bottle cleanliness

₹8,600.00INR / Case of 24

₹8,600.00INR / Case of 24
Product Description

Includes

PTFE-lined bottle cap.

More About this Item

Economically priced glass bottles are priced to meet your budget requirements. Each bottle comes with an attached white foam backed, PTFE-lined bottle cap to promote bottle cleanliness.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size20-400
  • Cap ColorWhite
  • Bottle ColorClear
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.9
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.4
  • Description Narrow-Mouth Bottle, Clear Glass, 60mL; 24/CS
Reviews
Q&A