Cole-Parmer Narrow-Mouth Bottle, Clear Glass, 250mL; 24/CS

Representative image only.

Cole-Parmer Narrow-Mouth Bottle, Clear Glass, 250mL; 24/CS

Cole-Parmer | Item: 3480016

PTFE-lined bottle cap promotes bottle cleanliness

₹12,200.00INR / Case of 24

₹12,200.00INR / Case of 24
Product Description

Includes

PTFE-lined bottle cap.

More About this Item

Economically priced glass bottles are priced to meet your budget requirements. Each bottle comes with an attached white foam backed, PTFE-lined bottle cap to promote bottle cleanliness.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size24-400
  • Cap ColorWhite
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5 3/8
  • Overall Height (cm)13.7
  • Description Narrow-Mouth Bottle, Clear Glass, 250mL; 24/CS
Reviews
Q&A