Cole-Parmer Muffle Furnace, 22 L, 1300°C, Vertical Parallel Lift door; 1/Ea

Representative image only.

Cole-Parmer Muffle Furnace, 22 L, 1300°C, Vertical Parallel Lift door; 1/Ea

Cole-Parmer | Item: 1639374

Continuous use furnaces having vertical lift door that keeps hot surface away when opening

₹1,317,000.00INR / Each

₹1,317,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Muffle Furnace, 22 L, 1300°C, Vertical Parallel Lift door; 1/Ea
Cole-Parmer Muffle Furnace, 22 L, 1300°C, Vertical Parallel Lift door; 1/Ea
1639374

₹1,317,000.00INR / Each
+
Cole-Parmer Smoke Extraction Chimney; 1/Ea
1639467

₹68,500.00INR / Each
=
Total Price 1385500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Ceramic tray

Key Features

  • Low thermal mass insulation for low external housing temperature
  • Built with low density ceramic bricks and ceramic fiber for faster heating rate
  • Double insulation includes air chamber lets work at high temperature continuously with air circulation
  • Programmable controller with multiple setpoint for ramp and dwell options
  • 3 year warranty

More About this Item

Vertical lift door keeps hot surface away when opening. Design is compact and lightweight with rapid heating and consists of 4 heating plates with Kanthal® AF, an FeCrAl alloy. Modern design metal case with chrome-phosphatizing base protection and external finish with heat-resistant metal paint. Heat resistance in refractory insulation of very low thermal conductivity coefficient. Door system is adjusted on the furnace frame by pressure, allowing for complete sealing. Electrically and thermally insulated door handle. Rear ventilation via ceramic chimney.

These furnaces have lower front control panel, solid state relay, general safety switch and general safety contactor. Each model features PAD Digital control with microprocessor-based temperature controls, PID parameters, non-volatile memory and alarm. Different control options with multiple programming and has data logger and programmer communication by Ethernet/RS-232. These furnaces feature safety shut-off for thermocouple failure and door opening. Different range of accessories available as per the application need.

3 Year Warranty
Specifications
  • Capacity (cu in)1342.53
  • Capacity (Liters)22
  • Chamber Width (in)11 1/32
  • Chamber Height (in)7 7/8
  • Chamber Depth (in)15 23/64
  • Chamber Width (cm)28
  • Chamber Height (cm)20
  • Chamber Depth (cm)39
  • Max Temperature (° F)2372
  • Max Temperature (° C)1300
  • Overall Width (in)22 27/32
  • Overall Height (in)29 17/32
  • Overall Depth (in)24 39/64
  • Overall Width (cm)58
  • Overall Height (cm)75
  • Overall Depth (cm)62.5
  • Control TypeDigital
  • Power (VAC)220
  • Heater Wattage (watts)8000
  • DescriptionMuffle Furnace, 22 L, 1300 C, Vertical Parallel Lift Door; 1/Ea
  • Warranty3 Years
Reviews
Q&A