Cole-Parmer MSHM-200-500 Stirring/Heating Mantle, 500 mL; 230 VAC

Representative image only.

Cole-Parmer MSHM-200-500 Stirring/Heating Mantle, 500 mL; 230 VAC

Cole-Parmer | Item: 3601304

Magnetic stirrer and heating mantle in one convenient unit

₹135,000.00INR / Each

₹135,000.00INR / Each
Product Description

Includes

Power cords with plug (UK and EU).

Key Features

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • “Cool to the touch” exterior provides safe handling
  • 500 mL flask capacity
  • 230 VAC operation
  • 3 year warranty
  • Previous part number CMUA0500/CE

More About this Item

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.

Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate "power on" and "heat on." Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.

Please Note: Effective August 2022, the Electrothermal Stirring/Heating Mantle Model number CMUA0500/CE has now been rebranded Cole-Parmer under Model number of MMSHM-200-500. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Max Flask Size (mL)500
  • MaterialAluminum
  • Max Stirrer Speed (rpm)2000
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)280
  • Height (in)6.75
  • Width (in)8.625
  • Depth (in)8.625
  • DescriptionStirring/Heating Mantle, 500 mL; 230 VAC
  • Warranty3 Years
Reviews
Q&A