Cole-Parmer Mortar and Pestle; Agate, 125 mL

Representative image only.

Cole-Parmer Mortar and Pestle; Agate, 125 mL

Cole-Parmer | Item: 6310062

Offers contamination-free results

₹70,800.00INR / Each

₹70,800.00INR / Each
Product Description

Key Features

  • Physical dimensions have tolerance of +/- 3 mm
  • 1 year warranty

More About this Item

Octagonal mortar and pestle set features a highly polished grinding surface. Made of naturally-hard agate stone, the set is ideal for use in laboratories requiring contamination-free results..

Please note, agate material has natural surface pattern and color variations.

1 Year Warranty
Specifications
  • Mortars Capacity (mL)125
  • Mortars Top OD (mm)90
  • DescriptionMortar and Pestle; Agate, 125 mL, Each
  • Warranty1 year
Reviews
Q&A