Cole-Parmer Mini Research Autoclave, 8 L; 115 VAC

Representative image only.

Cole-Parmer Mini Research Autoclave, 8 L; 115 VAC

Cole-Parmer | Item: 0185034

Compact design fits the most crowded benchtop

₹1,426,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,426,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Mini Research Autoclave, 8 L; 115 VAC
Cole-Parmer Mini Research Autoclave, 8 L; 115 VAC
0185034

₹1,426,000.00INR / Each
+ +
Cole-Parmer Compact Printer
0185039

₹88,800.00INR / Each
=
Total Price 1514800.00 ADD 3 ITEMS TO CART
Product Description

Includes

Two 4.75" x 9.75" (12 x 24.8 cm) instrument trays, instrument tray rack, instrument tray handle, door adjustment tool, 2 draining hoses, door seal, and power cable.

Key Features

  • Space-saving design features large sterilization chamber
  • Fully automatic – just press “start”
  • Built-in water tank – no external connection needed
  • Large LCD controls
  • 8 L capacity
  • 3 year warranty

More About this Item

These Cole-Parmer autoclaves are perfect for sterilizing your laboratory fluids, media, instruments, and glassware right on your benchtop. The design is compact yet still features a large stainless steel sterilization chamber and built-in water tank. A safety interlock feature prevents the door from being opened until pressure has reached 0 psi.

Fully automatic operation allows all segments of the cycle (fill, sterilize, exhaust, and try) to start and run by simply pressing the “start” button. The large LCD allows you to monitor conditions while the cycle is in process.

Preprogrammed temperatures (121°C, 134°C) and preset cycles let you easily meet your sterilization needs. The sterilization time is fully adjustable, plus an additional “Dry Only” option is available to add additional drying time at the end of a cycle.

A USB drive can be used to document parameters and transfer them to a computer. An optional thermal mini printer is available to record the parameters for unattended usage.

3 Year WarrantyCanadian Standards Association
Specifications
  • Chamber Capacity (Qt)8.45
  • Chamber Capacity (Liters)8
  • Chamber Diameter (in)6.7
  • Chamber Depth (in)12.5
  • Chamber Diameter (cm)17
  • Chamber Depth (cm)31
  • Min Temperature (° F)250
  • Max Temperature (° F)273
  • Min Temperature (° C)121
  • Max Temperature (° C)134
  • Reservoir Capacity (Qt)2.6
  • Reservoir Capacity (Liters)2.5
  • Max Pressure (PSI)29
  • Width (in)20
  • Height (in)12 29/32
  • Depth (in)13 1/2
  • Width (cm)51
  • Height (cm)33
  • Depth (cm)34
  • TimerYes
  • Timer Range1 to 60 min at 121°C; 1 to 20 min at 134°C
  • Shelves2
  • Chamber constructionStainless steel
  • DisplayLCD
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)950
  • DescriptionMini Research Autoclave, 8 L; 115 VAC
  • Warranty3 Years
Reviews
Q&A