Cole-Parmer Microfiber Wiper, 9" x 9"; 140 Pcs/Bag, 10 Bags/Case

Representative image only.

Cole-Parmer Microfiber Wiper, 9" x 9"; 140 Pcs/Bag, 10 Bags/Case

Cole-Parmer | Item: 1597663

Ultraclean and highly sorbent wiper ideal for critical environments

₹30,100.00INR / Case of 1400

₹30,100.00INR / Case of 1400

Buy It Together

Current Item

Cole-Parmer Microfiber Wiper, 9" x 9"; 140 Pcs/Bag, 10 Bags/Case
Cole-Parmer Microfiber Wiper, 9" x 9"; 140 Pcs/Bag, 10 Bags/Case
1597663

₹30,100.00INR / Case of 1400
+
Diversey Oxivir® Tb Disinfectant Solution, 55 Gallon Drum
7890086

₹622,000.00INR / Each
=
Total Price 652100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ultrasonic sealed edge ensures ultra-low fiber release
  • Laundered and packed in cleanroom environment
  • Double bagged and vacuum packed for cleanroom passage
  • Twisted fiber prevents fiber shedding during rigorous wiping
  • Tightly woven, tortuous surfaces absorb high levels of water and oil

More About this Item

Cole-Parmer® microfiber wipers are 100% continuous polyester and polyamide micro denier filament woven wiper with twisted fiber — ideal to be used for applications requiring critical control of contaminants and around rough & abrasive areas without shedding fibers. Micro-denier substrates provide deep cleaning due to their advanced structure where particles are trapped inside and between the fibers.

Applications include:
• Designed for use in Class 10 (ISO Class 4) and higher cleanroom environments
• Cleaning or disinfecting workstation surfaces & processing equipment
• Cleaning optical machinery, flat panel displays and tools
• Applying or removing cleaning and disinfecting solutions
• Cleaning of medical device products
• Cleaning delicate or scratch sensitive surfaces
• Absorbing spills of most common disinfectants

Specifications
  • DescriptionCole-Parmer Microfiber Wiper, 9" x 9"; 140 Pcs/Bag, 10 Bags/Case
Reviews
Q&A