Cole-Parmer Microcentrifuge Tube Rack, 5 mL, 20 Place; 1/Ea

Representative image only.

Cole-Parmer Microcentrifuge Tube Rack, 5 mL, 20 Place; 1/Ea

Cole-Parmer | Item: 0439554

Secure support during transport and strorage

₹12,100.00INR / Each

₹12,100.00INR / Each
Product Description

Key Features

  • Crystal clear rack allows for easy sample viewing

More About this Item

Clear acrylic rack holds up to twenty 5-mL microcentrifuge tubes and allows easy viewing of samples. The two-level design securely supports all major brands of 5-mL tubes in an upright position. This rack houses all major brands of 5mL tubes including both the traditional Argos 5mL, as well as the new CapSafe™ (secure locking) version.

Specifications
  • Min Tube Size (mL)5
  • Tubes Held20
  • MaterialAcrylic
  • ColorClear
  • DescriptionMicrocentrifuge Tube Rack, 5 mL, 20 Place; 1/Ea
Reviews
Q&A