Cole-Parmer MHM-200-250-115 Aluminum Heating Mantle, 250 mL Capacity; 115 VAC

Representative image only.

Cole-Parmer MHM-200-250-115 Aluminum Heating Mantle, 250 mL Capacity; 115 VAC

Cole-Parmer | Item: 0301231

Don't get burned—outside stays "safe to the touch"

₹119,000.00INR / Each

₹119,000.00INR / Each
Product Description

Includes

Power cord with US plug.

Key Features

  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator
  • 250 mL flask capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMU0250/CEX1

More About this Item

Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate "power on" and "heat on." The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Please Note: Effective May 2022, the Electrothermal Uncontrolled Heating Mantle Model number CMU0250/CEX1 has now been rebranded Cole-Parmer under Model number of MHM-200-250-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Max Flask Size (mL)250
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)200
  • Height (in)5.9375
  • Width (in)9.25
  • Depth (in)13.5
  • Outside Diameter (OD) (in)6.875
  • DescriptionAluminum Heating Mantle, 250 mL Capacity; 115 VAC
  • Warranty3 Years
Reviews
Q&A