Cole-Parmer MHM-200-12L Large Volume Heating Mantle, 12 L; 230 VAC

Representative image only.

Cole-Parmer MHM-200-12L Large Volume Heating Mantle, 12 L; 230 VAC

Cole-Parmer | Item: 3601318

Accommodate 60° funnels, pear-shaped flasks, and round-bottom flasks

₹636,000.00INR / Each

₹636,000.00INR / Each
Product Description

Includes

Power cords with plug (UK and EU).

Key Features

  • Bottom opening allows use with 60° funnels of various diameters
  • Accept large capacity flasks—between 10 to 22 liters
  • Three separate electrical circuits let you control heating of top, middle, and bottom of flasks independently
  • 12 L flask capacity
  • 230 VAC operation
  • 3 year warranty
  • Previous part number CMUV12/CL

More About this Item

A unique “V-shaped” design of the heating mantle accommodates both pear-shaped and round-bottom flasks. Coiled heating element, suspended within a thermal insulating material, provides optimal heat transfer and support. The outer casing remains cool to the touch even when the heating element temperature is at 842°F (450°C).

Control heat throughout the mantle using three separate electrical circuits each controlled with its own dial switch. This enables independent temperature control of top, middle, and bottom of the flask. Two colored lights by each control dial indicate "power on" and "heat on." Powder-coated aluminum housing makes it easy to clean. Heating mantles feature three support rod clamps that can hold 1/2" dia support rods.

Please Note: Effective August 2022, the Electrothermal Large Volume Heating Mantle Model number CMUV12/CL has now been rebranded Cole-Parmer under Model number of MHM-200-12L. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Max Flask Size (mL)12000
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)2000
  • Height (in)11.875
  • Width (in)19.125
  • Depth (in)19.125
  • DescriptionLarge Volume Heating Mantle, 12 L; 230 VAC
  • Warranty3 Years
Reviews
Q&A