Cole-Parmer Men's Easy Care Poly/Cotton Blend Lab Coat, X-Large (48)

Representative image only.

Cole-Parmer Men's Easy Care Poly/Cotton Blend Lab Coat, X-Large (48)

Cole-Parmer | Item: 7890173

Made of 65% polyester/35% cotton blend for easy care

₹13,400.00INR / Each

₹13,400.00INR / Each
Product Description

Key Features

  • Measures 28" wide at the chest
  • 24.5"L sleeves

More About this Item

Knee-length lab coats feature one upper left breast pocket, two roomy lower pockets, and a sewn-down back belt. Side-slits allow easy access to pants' pockets.

Specifications
  • Length (in)42
  • Length (cm)107
  • MaterialPolyester / Cotton
  • Width (in)28
  • ColorWhite
  • Men's SizeX-Large (48)
  • DescriptionMen's Easy Care Poly/Cotton Blend Lab Coat, X-Large
Reviews
Q&A