Cole-Parmer Men's Easy Care Poly/Cotton Blend Lab Coat, Small (36)

Representative image only.

Cole-Parmer Men's Easy Care Poly/Cotton Blend Lab Coat, Small (36)

Cole-Parmer | Item: 7890170

Made of 65% polyester/35% cotton blend for easy care

₹13,400.00INR / Each

₹13,400.00INR / Each
Product Description

Key Features

  • Measures 25" wide at the chest
  • 23.5"L sleeves

More About this Item

Knee-length lab coats feature one upper left breast pocket, two roomy lower pockets, and a sewn-down back belt. Side-slits allow easy access to pants' pockets.

Specifications
  • Length (in)40
  • Length (cm)102
  • MaterialPolyester / Cotton
  • Width (in)25
  • ColorWhite
  • Men's SizeSmall (36)
  • DescriptionMen's Easy Care Poly/Cotton Blend Lab Coat, Small
Reviews
Q&A