Cole-Parmer Men's Easy Care Poly/Cotton Blend Lab Coat, Medium (40)

Representative image only.

Cole-Parmer Men's Easy Care Poly/Cotton Blend Lab Coat, Medium (40)

Cole-Parmer | Item: 7890171

Made of 65% polyester/35% cotton blend for easy care

₹14,100.00INR / Each

₹14,100.00INR / Each
Product Description

Key Features

  • Measures 25.5" wide at the chest
  • 24"L sleeves

More About this Item

Knee-length lab coats feature one upper left breast pocket, two roomy lower pockets, and a sewn-down back belt. Side-slits allow easy access to pants' pockets.

Specifications
  • Length (in)40.5
  • Length (cm)103
  • MaterialPolyester / Cotton
  • Width (in)25.5
  • ColorWhite
  • Men's SizeMedium (40)
  • DescriptionMen's Easy Care Poly/Cotton Blend Lab Coat, Medium
Reviews
Q&A