Cole-Parmer Membrane Filter, PTFE, 13 mm dia., 0.22 µm; 100/pk

Representative image only.

Cole-Parmer Membrane Filter, PTFE, 13 mm dia., 0.22 µm; 100/pk

Cole-Parmer | Item: 1291792

Remove particulate without adversely affecting your final product

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Membrane Filter, PTFE, 13 mm dia., 0.22 µm; 100/pk
Cole-Parmer Membrane Filter, PTFE, 13 mm dia., 0.22 µm; 100/pk
1291792

Call For Price
+ =
Total Price 1500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use membrane filtration for samples holding suspended solids
  • Highly efficient filtration of particles according to size
  • Complete sample filtration with the least sample loss and energy use
  • Filtration for HPLC sample preparation and mobile phase
  • Uniform manufacturing for repeatable results

More About this Item

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • MaterialPTFE
  • Pore Size (µm)0.22
  • Diameter (mm)13
  • DescriptionMembrane Filter, PTFE, 13 mm dia., 0.22 µm; 100/pk
Reviews
Q&A