Cole-Parmer Limited-Volume Insert, Polypropylene, Conical Bottom with Plastic Spring, 0.1 mL; 1000/pk

Representative image only.

Cole-Parmer Limited-Volume Insert, Polypropylene, Conical Bottom with Plastic Spring, 0.1 mL; 1000/pk

Cole-Parmer | Item: 9870082

Ideal for small-volume sample handling

₹36,000.00INR / Pkg of 1000

₹36,000.00INR / Pkg of 1000
Product Description

Key Features

  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed with 10 mm top, filling line, and assembled plastic spring for use with shell vials

More About this Item

Micro inserts when used with autosampler vials allow for small volume sample analysis. Select from three styles: conical, conical with spring, and flat. Conical bottom inserts allow maximum sample recovery and easier sample removal. Conical inserts with spring minimize damage to the autosampler needle by acting as a shock absorber; raise sample inside the vial for maximum sample recovery.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)0.1
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeConical
  • Tube ColorClear
  • SterileNo
  • Height (in)1 9/64
  • Outside Diameter (in)15/64
  • Height (mm)29
  • Outside Diameter (mm)6
  • Special FeaturesFilling Line and Assembled Plastic Spring
  • DescriptionLimited-Volume Insert, Polypropylene, Conical Bottom with Plastic Spring, 0.1 mL; 1000/pk
Reviews
Q&A