Cole-Parmer Limited-Volume Insert Metal Spring, for 98700-86; 1000/pk

Representative image only.

Cole-Parmer Limited-Volume Insert Metal Spring, for 98700-86; 1000/pk

Cole-Parmer | Item: 9870101

Ideal for small-volume sample handling

₹10,400.00INR / Pkg of 1000

₹10,400.00INR / Pkg of 1000
Product Description

Key Features

  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed to be used with vial 98700-86
  • Metal spring pushes the insert against the septa preventing movement

More About this Item

Micro inserts when used with autosampler vials allow for small volume sample analysis. Select from three styles: conical, conical with spring, and flat. Conical bottom inserts allow maximum sample recovery and easier sample removal. Conical inserts with spring minimize damage to the autosampler needle by acting as a shock absorber; raise sample inside the vial for maximum sample recovery.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)0.05
  • Tube MaterialMetal
  • Tube Bottom ShapeSpring
  • Tube ColorClear
  • SterileNo
  • Height (in)1 7/32
  • Outside Diameter (in)1/5
  • Height (mm)36
  • Outside Diameter (mm)5
  • DescriptionLimited-Volume Insert Metal Spring, for 98700-86; 1000/pk
Reviews
Q&A