Cole-Parmer LDPE Wide-Mouth Bottle, 8 oz (250 mL), 12/Pk

Representative image only.

Cole-Parmer LDPE Wide-Mouth Bottle, 8 oz (250 mL), 12/Pk

Cole-Parmer | Item: 0604506

Wide-mouth opening provides easier filling and sampling

₹9,100.00INR / Pkg of 12

₹9,100.00INR / Pkg of 12
Product Description

Includes

Polypropylene closures.

Key Features

  • Leakproof and chemical resistant
  • Reliable and sturdy
  • FDA-compliant

More About this Item

Translucent low-density polyethylene (LDPE) bottles are manufactured with FDA compliant resins and are ideal for food and general-use laboratory applications.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.6
  • DescriptionLDPE Wide-Mouth Bottle, 8 oz (250 mL), 12/Pk
Reviews
Q&A