Cole-Parmer LCGC High-Recovery Snap Top Vials, Glass, 11 mm Short Thread, 1.5 mL, PTFE Septum; 100/pk

Representative image only.

Cole-Parmer LCGC High-Recovery Snap Top Vials, Glass, 11 mm Short Thread, 1.5 mL, PTFE Septum; 100/pk

Cole-Parmer | Item: 9870164

Decrease your risk of failed analysis and sample reruns

₹22,500.00INR / Pkg of 100

₹22,500.00INR / Pkg of 100
Product Description

Key Features

  • Vials and caps are lot tested by HPLC for cleanliness—certificate of analysis included, complete with chromatogram
  • Compatible with all autosamplers
  • Minimal pH shift—vials and closures have a neutral pH factor
  • High-recovery vials
  • PTFE septum

More About this Item

Certified vials are tested to confirm that the vials, cap, and septa have been properly manufactured, handled, and packaged for quality results. Snap-top vials come with snap caps that provide a secure seal to minimize evaporation, even with volatile samples. An audible click ensures a secure seal has been formed.

Glass vials are made of Type I, Class A 33-expansion borosilicate glass. High-recovery vials deliver maximum sample capacity (1.5 mL) with minimal residual volume (<4 µL)—use with bottom draw-port needles.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)1.2
  • Tube MaterialGlass
  • Tube ColorClear
  • Cap TypeSnap Top
  • Cap Diameter (mm)11
  • Septum TypePTFE
  • SterileNo
  • Special FeaturesHigh-Recovery
  • DescriptionLCGC High-Recovery Snap Top Vials, Glass, 11 mm Short Thread, 1.5 mL, PTFE Septum; 100/pk
Reviews
Q&A