Cole-Parmer Latex 16" Non-Sterile (S) (IP) 400/CS

Representative image only.

Cole-Parmer Latex 16" Non-Sterile (S) (IP) 400/CS

Cole-Parmer | Item: 1594504

Minimize Risk and Maximize Productivity with Cole-Parmer Non-Sterile Latex Gloves

₹7,400.00INR / Case of 400

₹7,400.00INR / Case of 400
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Optimized for pharmaceutical manufacturing Non particulate-shedding packaging Manufactured under strict GMP

More About this Item

Cole-Parmer latex gloves are ergonomically designed and manufactured from quality natural rubber latex for superior tactile sensitivity and comfort. They are powder-free and treated for low-protein to minimise allergic reactions.
Available in 12”, 14”, 16” & 18” lengths - Choose from S, M, L, XL sizes.
Unlike commercially available medical gloves – our gloves are optimised for pharmaceutical manufacturing. Gloves feature fully textured finish that enhance operator grip – even when the gloves are wet. This is especially useful in pharmaceutical manufacturing where the operators are required to repeatedly wet the gloves with IPA. Gloves have beaded cuff for ease of donning. Last mile packaging (pair pouches) carry comprehensive product information, part number identification, size and lot number details to avoid operator-errors in glove selection. Documentation to enable qualification is available for QA perusal. Contact your nearest Cole-Parmer representative for sample packs with ‘Validation Guide’ for preliminary evaluation and qualification for supply.

Specifications
  • MaterialLatex
  • SizeSmall
  • Length (in)16
  • SterileNo
  • DescriptionCole-Parmer Latex 16" Non-Sterile (S) (IP) 400/CS
Reviews
Q&A