Cole-Parmer large Hexagonal Weigh Dish, Large, 4-3/4" O.D. x 7/8" D, 200 ml Capacity, 500/Pk

Representative image only.

Cole-Parmer large Hexagonal Weigh Dish, Large, 4-3/4" O.D. x 7/8" D, 200 ml Capacity, 500/Pk

Cole-Parmer | Item: 0101814

Hexagonal weigh dishes bend for easy pouring

₹9,700.00INR / Pkg of 500

₹9,700.00INR / Pkg of 500
Product Description

Key Features

  • Disposable

More About this Item

Translucent, anti-static, polystyrene; flexes easily for weighing, dispensing, or pouring liquids or solids. Unique hexagonal design for non-slip handling and pouring. Biologically inert; resistant to most dilute acids, aqueous solutions, and alcohol bases. Flat bottoms resist tipping. Hundreds of sampling and weighing applications.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)200
  • MaterialPolystyrene
  • Height (in)7/8
  • Diameter (in)4 3/4
  • DescriptionHexagonal Weigh Dish, Large, 4-3/4" O.D. x 7/8" D, 200 ml Capacity, 500/Pk
Reviews
Q&A