Cole-Parmer Large-Digit Four-Channel Alarm Timer

Representative image only.

Cole-Parmer Large-Digit Four-Channel Alarm Timer

Cole-Parmer | Mfr: 7009TR| Item: 0864910

Large 3/4"H display—easily view time from across the lab

₹7,200.00INR / Each

for an additional
₹14,100.00INR / Each
for an additional
₹21,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Large-Digit Four-Channel Alarm Timer
Cole-Parmer Large-Digit Four-Channel Alarm Timer
0864910

₹7,200.00INR / Each
+
InnoCal NIST-Traceable Calibration; Timer/Stopwatch
1706000

₹14,100.00INR / Each
=
Total Price 21300.00 ADD 2 ITEMS TO CART
Product Description

Includes

Magnetic clip, stand, and battery.

Key Features

  • Memory returns display to previously programmed countdown time with touch of a button
  • Extra-loud alarms sound for 1 minute

More About this Item

This versatile four-channel laboratory timer is ideal for research laboratories, clinical settings, quality control processes, and industrial applications where precise timing is essential. The large, easy-to-read display and intuitive controls allow for seamless operation, even when wearing gloves. Loud, distinct alarms for each channel ensure clear notifications, reducing the risk of missed steps in critical processes. Designed for flexibility, it can be used on the bench, attached to lab equipment, or taken into the field.

1 Year WarrantyConformite Europeenne
Specifications
  • Timing Capacity99 hours, 59 minutes, 59 seconds
  • Timing ModesCountdown timing and count-up/stopwatch timing, clock
  • Count DirectionUp/Down
  • Clock12/24 hour clock
  • Number of Channels4
  • Resolution1 second
  • Accuracy±0.01%
  • AlarmAudible, 1 minute 70 db
  • DisplaySingle-line LCD, 3/4"H digits
  • Battery Type1 1.5V Lithium (included)
  • Height (InchShort)2 1/2
  • Depth (in)2 3/4
  • Width (InchShort)1/2
  • Height (cm)6.4
  • Depth (cm)7
  • Width (cm)1.3
  • Mounting TypeClip-on and magnet
  • DescriptionLarge-Digit Four-Channel Alarm Timer
  • Warranty1 year
Reviews
Q&A