Cole-Parmer Lab Jack, 3" x 3" Stainless Steel Lab-Lift, 100 lb (45.36 kg) Max Load

Representative image only.

Cole-Parmer Lab Jack, 3" x 3" Stainless Steel Lab-Lift, 100 lb (45.36 kg) Max Load

Cole-Parmer | Item: 0805712

Durable heavy-duty lab lifts offer an optional ratchet tool for heavy lifting with little effort

₹41,600.00INR / Each

₹41,600.00INR / Each
Product Description

Key Features

  • Constructed of 300 series stainless steel
  • Oversize grip adjustment knobs
  • Can be autoclaved or chemically cleaned
  • 2 year warranty

More About this Item

Control the height of your heavy labware products with these scissor jacks that feature ultra stable lifting platforms with exceptional strength.

Two year warranty
Specifications
  • Length (")3
  • Length (in)3
  • Width (InchShort)3
  • Length (cm)7.62
  • Width (cm)7.62
  • MaterialStainless Steel
  • Capacity (lbs)100
  • Capacity (kg)45.36
  • ColorSilver
  • SizeLift height: 2.5 to 5"
  • DescriptionLab Jack, 3" x 3" Stainless Steel Lab-Lift, 100 lb (45.36 kg) Max Load
  • Warranty2 year
Reviews
Q&A