Cole-Parmer Lab Container, Polypropylene Copolymer, 8 oz

Representative image only.

Cole-Parmer Lab Container, Polypropylene Copolymer, 8 oz

Cole-Parmer | Item: 0672710

Resists damage from boiling and freezing

₹58,600.00INR / Box of 250

₹58,600.00INR / Box of 250
Product Description

Includes

LLDPE lids.

Key Features

  • Impervious to most lab chemicals (including formaldehyde)
  • 2 year warranty

More About this Item

Polypropylene copolymer (PPCO) and HDPE lab containers are stackable, translucent, and come with tight-fitting linear low density polyethylene (LLDPE) lids.

Two year warranty
Specifications
  • Capacity (mL)240
  • Capacity (oz)8
  • ColorNatural
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene Copolymer (PPCO)
  • Top Outside Diameter (in)2 3/4
  • Top Outside Diameter (cm)7
  • Overall Height (in)2 3/4
  • Overall Height (cm)7
  • DescriptionDisposable Lab Container, Polypropylene Copolymer (PPCO), 8 oz
  • Warranty2 year
Reviews
Q&A