Cole-Parmer Lab Container, Polypropylene Copolymer, 4 oz

Representative image only.

Cole-Parmer Lab Container, Polypropylene Copolymer, 4 oz

Cole-Parmer | Item: 0672700

Resists damage from boiling and freezing

₹60,200.00INR / Box of 250

₹60,200.00INR / Box of 250
Product Description

Includes

LLDPE lids.

Key Features

  • Impervious to most lab chemicals (including formaldehyde)

More About this Item

Polypropylene copolymer (PPCO) and HDPE lab containers are stackable, translucent, and come with tight-fitting linear low density polyethylene (LLDPE) lids.

Specifications
  • Capacity (mL)120
  • Capacity (oz)4
  • ColorNatural
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene Copolymer (PPCO)
  • Top Outside Diameter (in)3 1/2
  • Top Outside Diameter (cm)9
  • Overall Height (in)1 1/8
  • Overall Height (cm)2.9
  • DescriptionDisposable Lab Container, Polypropylene Copolymer (PPCO), 4 oz
Reviews
Q&A