Cole-Parmer Lab Container, Polypropylene Copolymer, 32 oz

Representative image only.

Cole-Parmer Lab Container, Polypropylene Copolymer, 32 oz

Cole-Parmer | Item: 0672730

Resists damage from boiling and freezing

₹52,500.00INR / Box of 100

₹52,500.00INR / Box of 100
Product Description

Includes

LLDPE lids.

Key Features

  • Impervious to most lab chemicals (including formaldehyde)
  • 2 year warranty

More About this Item

Polypropylene copolymer (PPCO) and HDPE lab containers are stackable, translucent, and come with tight-fitting linear low density polyethylene (LLDPE) lids.

Two year warranty
Specifications
  • Capacity (L)1
  • Capacity (mL)960
  • Capacity (oz)32
  • Capacity (Qt)1
  • ColorNatural
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene Copolymer (PPCO)
  • Top Outside Diameter (in)3 1/8
  • Top Outside Diameter (cm)8
  • Overall Height (in)4 5/8
  • Overall Height (cm)11.7
  • DescriptionDisposable Lab Container, Polypropylene Copolymer (PPCO), 32 oz
  • Warranty2 year
Reviews
Q&A