Cole-Parmer Lab Container, Polypropylene Copolymer, 2 1/2 qt

Representative image only.

Cole-Parmer Lab Container, Polypropylene Copolymer, 2 1/2 qt

Cole-Parmer | Item: 0672742

Resists damage from boiling and freezing

₹29,700.00INR / Box of 25

₹29,700.00INR / Box of 25
Product Description

Includes

LLDPE lids.

Key Features

  • Impervious to most lab chemicals (including formaldehyde)

More About this Item

Polypropylene copolymer (PPCO) and HDPE lab containers are stackable, translucent, and come with tight-fitting linear low density polyethylene (LLDPE) lids.

Specifications
  • Capacity (L)2.5
  • Capacity (mL)2500
  • Capacity (Qt)2.5
  • Capacity (oz)83
  • ColorNatural
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene Copolymer (PPCO)
  • Top Outside Diameter (in)6 5/8
  • Top Outside Diameter (cm)16.8
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.6
  • DescriptionDisposable Lab Container, Polypropylene Copolymer (PPCO), 2-1/2 Qt.
Reviews
Q&A