Cole-Parmer Lab Container, HDPE, 5 1/4 qt

Representative image only.

Cole-Parmer Lab Container, HDPE, 5 1/4 qt

Cole-Parmer | Item: 0672750

Resists damage from boiling and freezing

₹36,000.00INR / Box of 25

₹36,000.00INR / Box of 25
Product Description

Includes

LLDPE lids.

Key Features

  • Impervious to most lab chemicals (including formaldehyde)
  • 2 year warranty

More About this Item

Polypropylene copolymer (PPCO) and HDPE lab containers are stackable, translucent, and come with tight-fitting linear low density polyethylene (LLDPE) lids.

Two year warranty
Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • Capacity (Qt)5
  • Capacity (mL)5000
  • ColorNatural
  • MaterialHDPE
  • Cap MaterialPolypropylene Copolymer (PPCO)
  • Top Outside Diameter (in)7 3/4
  • Top Outside Diameter (cm)19.7
  • Overall Height (in)8 1/8
  • Overall Height (cm)20.6
  • DescriptionDisposable Lab Container, HDPE, 5-1/4 Qt.
  • Warranty2 year
Reviews
Q&A