Cole-Parmer Lab Container, HDPE, 16 oz

Representative image only.

Cole-Parmer Lab Container, HDPE, 16 oz

Cole-Parmer | Item: 0672720

Resists damage from boiling and freezing

₹32,800.00INR / Box of 100

₹32,800.00INR / Box of 100
Product Description

Includes

LLDPE lids.

Key Features

  • Impervious to most lab chemicals (including formaldehyde)
  • 2 year warranty

More About this Item

Polypropylene copolymer (PPCO) and HDPE lab containers are stackable, translucent, and come with tight-fitting linear low density polyethylene (LLDPE) lids.

Two year warranty
Specifications
  • Capacity (oz)16
  • Capacity (mL)480
  • ColorNatural
  • MaterialHDPE
  • Cap MaterialPolypropylene Copolymer (PPCO)
  • Top Outside Diameter (in)2 3/4
  • Top Outside Diameter (cm)7
  • Overall Height (in)3 5/8
  • Overall Height (cm)9.2
  • DescriptionDisposable Lab Container, HDPE, 16 oz
  • Warranty2 year
Reviews
Q&A