Cole-Parmer JUVS-55 Double-beam UV-Visible Spectrophotometer; 1/Ea

Representative image only.

Cole-Parmer JUVS-55 Double-beam UV-Visible Spectrophotometer; 1/Ea

Cole-Parmer | Item: 1636355

8” color touch screen with new optical platform

₹645,000.00INR / Each

₹645,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer JUVS-55 Double-beam UV-Visible Spectrophotometer; 1/Ea
Cole-Parmer JUVS-55 Double-beam UV-Visible Spectrophotometer; 1/Ea
1636355

₹645,000.00INR / Each
+
Cole-Parmer Deuterium Lamp; 1/Ea
1636356

₹96,700.00INR / Each
=
Total Price 741700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Quartz cuvette 1cm (2 qty) and power cable

Key Features

  • Large color touch screen
  • Highly intelligent operating module and user-friendly interface
  • Automatic 100%T and OA
  • Simple replacement of light source
  • Concentration factor setup and direct reading of concentration
  • USB port and UVWin8 PC communication software (optional)
  • 1 year warranty

More About this Item

Ideal for quantitative and qualitative analysis under UV and visible spectrum. Optical platform offers low stray light and noise. Easy to operate module with 8” color touch screen and USB communication port. They are suited to wide applications in pharmaceutical manufacturing, health, clinic test, biochemistry, petrochemical industry, environmental protection, food safety and quality control. Besides, they can be used for the educational purpose.

1 Year Warranty
Specifications
  • Stray Light≤0.02%
  • Source LampTungsten-Deuterium
  • Beam TypeDouble
  • Bandwidthvariable (0.5, 1, 2, 4, 5 nm)
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±0.3nm
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)4
  • Photometric Accuracy±0.3% T
  • DetectorSilicon Photocell
  • Display TypeLCD Touch Screen
  • Length (cm)58
  • Width (cm)48
  • Height (cm)24
  • Length (in)22 29/32
  • Width (in)18 29/32
  • Height (in)9 2/5
  • BatterySilicone
  • Power (VAC)220
  • Power (Hz)50Hz±1Hz
  • DescriptionJUVS-55 Double-beam UV-Visible Spectrophotometer
  • Warranty1 year
Reviews
Q&A