Cole-Parmer Irreversible Descending Low-Temperature Indicators, 32°F (0°C), 10 Pk

Representative image only.

Cole-Parmer Irreversible Descending Low-Temperature Indicators, 32°F (0°C), 10 Pk

Cole-Parmer | Item: 9030960

Reliable proof that the product was maintained at the correct temperature

₹12,800.00INR / Pkg of 10

₹12,800.00INR / Pkg of 10
Product Description

Key Features

  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Save time and money due to costly recalls
  • Self-adhesive design
  • 1 year warranty

More About this Item

These labels offer a highly reliable and irreversible indication of exposure to low temperatures. Labels clearly indicate when the product to which it is attached to has been subjected to harsh temperatures, which could have detrimental effects on refrigerated pharmaceuticals, foods, chemicals, paints, and adhesives. Available in both ascending and descending style Accuracy is ±1°C of the rated temperature. Shelf life: one year after date of purchase.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Number of Temperature Indicators1
  • Temperature Points (° F)32
  • Temperature Points (° C)0
  • Initial colorWhite
  • First color changeBlue
  • Second color changeWhite
  • Height (in)1/4
  • Width (in)11/16
  • Length (in)1 3/8
  • DescriptionIrreversible Descending Low-Temperature Indicators, 32°F (0°C), 10 Pk
  • Warranty1 year
Reviews
Q&A