Cole-Parmer Irreversible 5-Point Round Temperature Label, 450-500F/232-260C; 25/Pk

Representative image only.

Cole-Parmer Irreversible 5-Point Round Temperature Label, 450-500F/232-260C; 25/Pk

Cole-Parmer | Item: 0806823

Reliable proof that the product was maintained at the correct temperature

₹10,900.00INR / Pkg of 25

₹10,900.00INR / Pkg of 25
Product Description

Key Features

  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Save time and money due to costly recalls
  • Self-adhesive design
  • 2 year warranty

More About this Item

Labels are made up of a series of temperature-sensitive elements sealed between heat-resistant substrates with transparent windows. Each element changes color distinctly as its rated temperature is met or exceeded. The changes to the label are irreversible, providing a temperature history of the surface being monitored. The labels will not delaminate when removed, allowing them to be attached to an inspection report to serve as a permanent record. Ideal for use in the food, automotive, molding and metal working industries. Accuracy is ±1.8°F below 212°F and ±1°F above 212°F.

Two year warranty
Specifications
  • Number of Temperature Indicators5
  • Max temperature (° F)500
  • Max temperature (° C)260
  • Temperature Points (° F)450, 466, 480, 489, 500
  • Temperature Points (° C)232, 241, 249, 254, 260
  • Initial colorWhite
  • First color changeBlack
  • Diameter (in)1/2
  • DescriptionIrreversible 5-Point Round Temperature Label, 450-500F/232-260C; 25/Pk
  • Warranty2 year
Reviews
Q&A