Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Hangable Coil Probe, -80 to -40°C; 120V

Representative image only.

Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Hangable Coil Probe, -80 to -40°C; 120V

Cole-Parmer | Item: 2087379

Quickly chill liquids in container or open baths

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Hangable Coil Probe, -80 to -40°C; 120V
Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Hangable Coil Probe, -80 to -40°C; 120V
2087379

Call For Price
+ + + + =
Total Price 2657000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

IEC Electrical Cord, Certificate of Compliance

Key Features

  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Provides continuous cooling to temperatures as low as -80°C
  • Digital display shows temperature readout
  • 3 year warranty parts & labor
  • Previous part number FFC5P

More About this Item

Ideal for use with circulating baths, these chillers provide rapid, low-cost cooling of liquids to temperatures as low as -100°C. Applications include cannabis extraction, cooling of exothermic reactions, freeze point determinations, botanical extraction, freeze drying, impact testing, lyophilization, and vapor and solvent trapping. The chillers are a cost-effective alternative to dry ice or liquid nitrogen.

Simple to use. Just plug it in and immerse the stainless-steel probe in your fluid sample. A flexible hose allows convenient placement of the cooling probe. Please note, these chillers do not have an adjustable low temperature set point.

Insulated flexible hose measures 6-ft (1.83 meters) long and 2.83" (7.14 cm) in diameter. Exposed hangable coil probe measures 8" (20.3 cm) long and 1.875" (4.76 cm) in diameter. Digital display indicates unit is on and operating and shows temperature in degrees Celsius. A warning display advises when the external temperature sensor is not functioning properly.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° C)-40
  • Min Temperature (° C)-80
  • RefrigerantR404A and R508B
  • Width (in)15
  • Length (in)20 1/10
  • Height (in)22 19/64
  • Width (cm)38.1
  • Length (cm)51.1
  • Height (cm)56.6
  • Temperature ControlFixed at -80°C
  • Display TypeTemperature
  • Wetted MaterialsHangable Coil Probe
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)11.5
  • DescriptionLow-Temperature Immersion Chiller, Hangable Coil Probe, -80 to -40°C; 120V
  • Warranty3 Years
Reviews
Q&A