Cole-Parmer Interchangeable Cable Refillable SJ Glass pH Probe; 329 x 8 mm

Representative image only.

Cole-Parmer Interchangeable Cable Refillable SJ Glass pH Probe; 329 x 8 mm

Cole-Parmer | Item: 0565835

Save space and money by using one cable with multiple electrodes or vice versa

₹35,800.00INR / Each

₹35,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Interchangeable Cable Refillable SJ Glass pH Probe; 329 x 8 mm
Cole-Parmer Interchangeable Cable Refillable SJ Glass pH Probe; 329 x 8 mm
0565835

₹35,800.00INR / Each
+ =
Total Price 45800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Cable cap rotates independently and will not bunch up
  • 6 month warranty

More About this Item

Match these combination electrodes with one of the connector cables listed at the right. If you use several pH meters that each have different connector types, these electrodes and cables can save you money. The probe-cable interface is moisture proof and noise free, with a sealing O-ring, gold-plated contacts, and PTFE insulation.

6 Month Warranty
Specifications
  • Electrode TypeSingle junction
  • Electrode Body MaterialGlass
  • Reference Electrolyte3.8M KCl with AgCl
  • Max Temperature (° C)100
  • ConnectorDepends upon cable purchased separately: BNC, US standard, or SN6 to 57
  • Diameter (mm)8
  • Length (mm)329
  • DescriptionInterchangeable Cable Refillable SJ Glass pH Probe; 329x8mm
  • Warranty6 month warranty
Reviews
Q&A