Cole-Parmer Insertion/Submersion pH Probe; DJ/CPVC/100Ohm RTD; Tinned/BNC

Representative image only.

Cole-Parmer Insertion/Submersion pH Probe; DJ/CPVC/100Ohm RTD; Tinned/BNC

Cole-Parmer | Item: 2730123

Reduce bulb damage with probe guard

₹40,800.00INR / Each

₹40,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Insertion/Submersion pH Probe; DJ/CPVC/100Ohm RTD; Tinned/BNC
Cole-Parmer Insertion/Submersion pH Probe; DJ/CPVC/100Ohm RTD; Tinned/BNC
2730123

₹40,800.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
=
Total Price 87100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Versatile design—threads on both ends for submersion or in-line use
  • Double-junction electrodes available; resist contamination from heavy metals, organics, or AgCI reactive compounds
  • 1 year warranty

More About this Item

In-line or submersible electrodes with probe guard operate from 23 to 176°>F (-5 to 80°>C) and have a PVC housing with a 3/4'' NPT(M) fitting on both ends. Epoxy body withstands pressures to 100 psi. Measure pH from 0 to 14. All electrodes measure 6-3/4''L x 1'' OD, with a 1-3/4'' insertion depth.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.

Keep a Spare1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialCPVC
  • Min pH (pH)14
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)3/4
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionInsertion/Submersion pH Probe; DJ/CPVC/100Ohm RTD; Tinned/BNC
  • Warranty1 year
Reviews
Q&A