Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 9” Stem, 50-550°F (10-290°C)

Representative image only.

Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 9” Stem, 50-550°F (10-290°C)

Cole-Parmer | Item: 9059048

Silicone filled to provide superior response times and greatly reduce pointer flutter

₹33,900.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹33,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 9” Stem, 50-550°F (10-290°C)
Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 9” Stem, 50-550°F (10-290°C)
9059048

₹33,900.00INR / Each
+ =
Total Price 52600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • External adjustment reduces maintenance
  • NEMA 4X/IP66 protection
  • Able to perform quick and limited span adjustments
  • All-welded stainless steel construction
  • 5 year warranty

More About this Item

Silicone-filled bimetal thermometers are best suited to high-vibration applications. Available in multiple temperature ranges and dial sizes for a variety of needs.

IP 66 Rated5 Year Warranty
Specifications
  • Min Temperature (° F)50
  • Min Temperature (° C)10
  • Max Temperature (° F)550
  • Height (InchShort)12 7/8
  • Max Temperature (° C)290
  • Accuracy ±1%
  • Division (° C)5
  • Division (° F)5
  • Thermometer FillSilicone
  • Dial Size (in)3
  • Dial / Case Material304 SS
  • Overall Length (InchShort)12.875
  • Overall Length (mm)327.025
  • Immersion Depth (mm)2
  • Stem Length (in)9
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • Connection1/2" NPT (M)
  • ASTM NumberASME B40.3
  • DescriptionIndustrial Silicone Filled Bimetal Therm, 3” Dial, Adj. Angle, 9” Stem, 50/550F & 10/290C
  • Warranty5 years
Reviews
Q&A