Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 4” Stem, 0-250°F (-20-120°C)

Representative image only.

Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 4” Stem, 0-250°F (-20-120°C)

Cole-Parmer | Item: 9059041

Silicone filled to provide superior response times and greatly reduce pointer flutter

₹33,900.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹33,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 4” Stem, 0-250°F (-20-120°C)
Cole-Parmer Industrial Silicone Filled Bimetal Thermometer, 3” Dial, Adjustable Angle, 4” Stem, 0-250°F (-20-120°C)
9059041

₹33,900.00INR / Each
+ =
Total Price 52600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • External adjustment reduces maintenance
  • NEMA 4X/IP66 protection
  • Able to perform quick and limited span adjustments
  • All-welded stainless steel construction
  • 5 year warranty

More About this Item

Silicone-filled bimetal thermometers are best suited to high-vibration applications. Available in multiple temperature ranges and dial sizes for a variety of needs.

5 Year WarrantyIP 66 Rated
Specifications
  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Height (InchShort)7 7/8
  • Max Temperature (° F)250
  • Max Temperature (° C)120
  • Accuracy ±1%
  • Division (° C)2
  • Division (° F)2
  • Thermometer FillSilicone
  • Dial Size (in)3
  • Dial / Case Material304 SS
  • Overall Length (InchShort)7.875
  • Overall Length (mm)200.025
  • Immersion Depth (mm)2
  • Stem Length (in)4
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • Connection1/2" NPT (M)
  • ASTM NumberASME B40.3
  • DescriptionIndustrial Silicone Filled Bimetal Therm, 3” Dial, Adj. Angle, 4” Stem, 0/250F & -20/120C
  • Warranty5 years
Reviews
Q&A