Cole-Parmer Industrial Pressure/Process Gauge, 2.5" Dia, 316SS Diaphragm; 0 to 60 psi

Representative image only.

Cole-Parmer Industrial Pressure/Process Gauge, 2.5" Dia, 316SS Diaphragm; 0 to 60 psi

Cole-Parmer | Item: 6808206

Diaphragm seal protects gauge from caustic materials

₹39,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹39,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Industrial Pressure/Process Gauge, 2.5" Dia, 316SS Diaphragm; 0 to 60 psi
Cole-Parmer Industrial Pressure/Process Gauge, 2.5" Dia, 316SS Diaphragm; 0 to 60 psi
6808206

₹39,800.00INR / Each
+ =
Total Price 77200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Dual-scale psi and bar
  • IP65 rated
  • 1 year warranty

More About this Item

Diaphragm seals protect the pressure gauge against highly caustic and corrosive fluids and prevent clogging associated with suspended solids or highly viscous fluids—reducing downtime. Stainless steel (SS) diaphragms provide higher psi ratings; PTFE and FKM diaphragms have a lower psi rating. Glycerin fill in gauges help dampen pulsation and vibrations in heavy-duty process applications, as well as continually lubricating the gauge movement. Other gauge sizes and process connections are available.

1 Year WarrantyIP 65
Specifications
  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)30
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)69
  • Liquid FillGlycerin
  • Diaphragm FillMineral oil
  • Wetted Materials316 SS
  • Case304 SS
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(F)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionIndustrial Pressure/Process Gauge, 2.5" Dia, 316SS Diaphragm; 0 to 60 psi
  • Warranty1 year
Reviews
Q&A