Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Back Connect, 12” Stem, 0/250F & -20/120C

Representative image only.

Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Back Connect, 12” Stem, 0/250F & -20/120C

Cole-Parmer | Item: 9059054

Read two scales simultaneously

₹16,500.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Back Connect,  12” Stem, 0/250F & -20/120C
Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Back Connect, 12” Stem, 0/250F & -20/120C
9059054

₹16,500.00INR / Each
+ =
Total Price 35200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read dual °F/°C scales provide enhanced flexibility
  • Anti-parallax dished dial for superior readability
  • Durable all-welded stainless steel construction for tough environments
  • Prevent dial fog, entry of moisture, interior corrosion, and coil freeze up with hermetically sealed case
  • Rugged NEMA 4X/IP66 protection
  • Recalibrate using the external reset screw
  • ±1% full-scale accuracy according to ASME B40.200 (B40.3 Grade A)
  • Designed with 5" diameter dial
  • Constructed with durable 12" long stainless steel stem
  • Thermometer features a 0 to 250°F (–20 to 120°C) temperature range
  • 5 year warranty

More About this Item

The Cole-Parmer® industrial bimetal thermometers feature NEMA 4X/IP66 protection for tough applications. Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases). Stem length is measured from the top of the threads to the bottom of the stem tip. Stem diameter is 0.25” with a ½” NPT(M) back connection. Maximum overtemperature for thermometers with a max temperature of 250°F is 100% of span, and thermometers with a max temperature of 550°F is 50% of span. The ambient temperature range limits are –40 to 200°F (–40 to 93°C).

5 Year WarrantyIP 66 Rated
Specifications
  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Max Temperature (° F)250
  • Max Temperature (° C)120
  • Accuracy±1%
  • Division (° C)2
  • Division (° F)2
  • Thermometer FillNo Fill
  • Dial Size (in)5
  • Dial / Case Material304 stainless steel case and stem; glass window
  • Overall Length (InchShort)12.96875
  • Overall Length (mm)329.40625
  • Stem Length (in)12
  • Stem Diameter (in)0.25
  • Stem Material304 stainless steel
  • Connection1/2" NPT (M)
  • ASTM NumberASME B40.3
  • DescriptionIndustrial Bimetal Thermometer, 5” Dial, Back Connect, 12” Stem, 0/250F & -20/120C
  • Warranty5 years
Reviews
Q&A