Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/4 to 3/8" ID; 10/Pk

Representative image only.

Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/4 to 3/8" ID; 10/Pk

Cole-Parmer | Item: 0290935

Choose opaque KYNAR® PVDF for the best chemical compatibility or transparent nylon for lower cost

₹72,000.00INR / Pkg of 10

₹72,000.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/4 to 3/8" ID; 10/Pk
Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/4 to 3/8" ID; 10/Pk
0290935

₹72,000.00INR / Pkg of 10
+ =
Total Price 93500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
  • 1 year warranty

More About this Item

Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01 µm particles.

1 Year Warranty
Specifications
  • Membrane MaterialBorosilicate glass
  • Housing MaterialNylon
  • Ports1/4" and 3/8" barb
  • Gas Efficiency (%)99.99
  • Liquid Efficiency (µm)2
  • Typical Water Flow Rateat 1 psi pressure drop: 3 GPH; at 5 psi pressure drop: 15 GPH
  • Air Flow Rateat 2 psi drop at 2psi: 0.8 scfm; 60psi: 3.6 scfm; 100 psi: 5.4 scfm
  • Max Operating Temperature (° C)110
  • Max Operating Temperature (° F)230
  • Max Pressure (PSI)125
  • Max Pressure8.6
  • DescriptionIn-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/4 to 3/8" ID; 10/Pk
  • Warranty1 year
Reviews
Q&A