Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/2" OD; 1/Pk

Representative image only.

Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/2" OD; 1/Pk

Cole-Parmer | Item: 0290937

Choose opaque KYNAR® PVDF for the best chemical compatibility or transparent nylon for lower cost

₹13,900.00INR / Pkg of 1

₹13,900.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/2" OD; 1/Pk
Cole-Parmer In-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/2" OD; 1/Pk
0290937

₹13,900.00INR / Pkg of 1
+ =
Total Price 35400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
  • 1 year warranty

More About this Item

Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01 µm particles.

1 Year Warranty
Specifications
  • Membrane MaterialBorosilicate glass
  • Housing MaterialNylon
  • Ports1/2" OD
  • Gas Efficiency (%)99.99
  • Liquid Efficiency (µm)2
  • Typical Water Flow Rateat 1 psi pressure drop: 13 GPH; at 5 psi pressure drop: 56 GPH
  • Air Flow Rate1 psi drop: 13 GPH; 5 psi: 56 GPH
  • Max Operating Temperature (° C)66
  • Max Operating Temperature (° F)150
  • Max Pressure (PSI)50
  • Max Pressure3.45
  • DescriptionIn-Line Gas/Liquid Filters, 99.99%/2 um, Nylon, 1/2" OD; 1/Pk
  • Warranty1 year
Reviews
Q&A